
Set of Two Light Gray Diamond Cotton Throw Pillow With Fringe, 2PK
Mfr # 554588
Zoro # G822810495
product price:Â $58.99
/pk 2, $29.50/eaKey Features
Assembly Required
No Assembly Needed
Closure Type
Zipper
Width
18 in
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554588
Zoro #
G822810495
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Size
18 x 18 in
Length
18 in
Depth
4 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Fill Material
Unavailable
Item
Accent Throw Pillow
Material
Cotton
Reversible
No
Style
Modern
Pattern
Diamond
Color
Light Gray
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two gray geometric cotton throw pillow with fringe. These great looking soft decorative pillows are expertly made of durable and long lasting cotton in a gray coloration. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.