
Set of Two Light Gray Linen Pillowcases
Mfr # 520683
Zoro # G122354903
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Width
27 in
Height
20 in
Material
Linen
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520683
Zoro #
G122354903
UPC #
-
Country of Origin
China
Dimensions
Width
27 in
Height
20 in
Depth
0.2 in
Details
Material
Linen
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Bed Sheet
Color
Light Gray
Description
Discover unparalleled comfort and style with this set of two light gray linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Immerse yourself in the spirit of achievement and let the vibrant colors and celebratory patterns fill your sleep space. Sleep soundly, knowing you've conquered your goals!. 20-inch h x 27-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.