
Set of Two Light Gray Linen Pillowcases
Mfr # 520691
Zoro # G422374908
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Width
36 in
Assembly Required
No Assembly Needed
Material
Linen
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520691
Zoro #
G422374908
UPC #
-
Country of Origin
China
Dimensions
Depth
0.2 in
Width
36 in
Height
20 in
Details
Item
Bed Sheet
Assembly Required
No Assembly Needed
Material
Linen
Application Type
Yes
Color
Light Gray
Description
Experience hotel-quality comfort at home. This set of two light gray linen pillowcases is perfect for creating a luxurious retreat. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Immerse yourself in the spirit of achievement and let the vibrant colors and celebratory patterns fill your sleep space. Sleep soundly, knowing you've conquered your goals!. 20-inch H x 36-inch W x 0.2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.