Set Of Two Light of a New Day 3 Black Framed Print Wall Art, 2PK

  • Mfr # 407242

  • Zoro # G922891035


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407242
Zoro #
G922891035
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
12 in
Depth
1 in

Details

LED/Illuminated
No
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Color
Brown
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Subject
Landscape & Nature
Item
Wall Art
Set Type
Gallery Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of two light of a new day 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.