
Set of Two Light Pink Linen Pillowcases
Mfr # 520688
Zoro # G722363282
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Height
20 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
27 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520688
Zoro #
G722363282
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width
27 in
Depth
0.2 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Pink
Material
Linen
Item
Bed Sheet
Description
Discover unparalleled comfort and style with this set of two light pink linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 20-inch h x 27-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.