Set Of Two Lighthouse Sailboat 2 Black Framed Print Wall Art, 2PK

  • Mfr # 407080

  • Zoro # G722894434


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Color
Black
Number of Pieces Included
2
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407080
Zoro #
G722894434
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
1 in

Details

Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Item
Wall Art
Color
Black
Number of Pieces Included
2
LED/Illuminated
No
Material
Paper
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of two lighthouse sailboat 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.