
Set Of Two Lilac and Wild Plum Bouquet 1 White Framed Print Wall Art, 2PK
Mfr # 407989
Zoro # G422894079
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Width
19 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407989
Zoro #
G422894079
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
31 in
Details
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Shape
Rectangle
Color
White, Blue
Material
Wood Print
LED/Illuminated
No
Item
Wall Art
Art Type
Print
Number of Pieces Included
2
Description
The set of two lilac and wild plum bouquet 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.