
Set Of Two Lilac and Wild Plum Bouquet Black Framed Print Wall Art, 2PK
Mfr # 407986
Zoro # G822894358
product price:Â $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Subject
Plants & Flowers
LED/Illuminated
No
Number of Pieces Included
2
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407986
Zoro #
G822894358
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
21 in
Width
31 in
Details
Subject
Plants & Flowers
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Material
Wood Print
Subject Pattern
Plants
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Color
White, Blue
Description
Add an air of fashion to your room and rejuvenate the space with this set of two lilac and wild plum bouquet black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.