
Set Of Two Lilac and Wild Plum Bouquet Black Framed Print Wall Art, 2PK
Mfr # 407992
Zoro # G222889619
product price:Â $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407992
Zoro #
G222889619
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Depth
1 in
Width
31 in
Details
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Subject Pattern
Plants
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Material
Wood Print
Item
Wall Art
Shape
Rectangle
Color
White, Blue
Description
The set of two lilac and wild plum bouquet black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.