
Set Of Two Lilac and Wild Plum Bouquet Black Framed Print Wall Art, 2PK
Mfr # 407993
Zoro # G322891673
product price:Â $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Plants
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Width
29 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407993
Zoro #
G322891673
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Length
20 in
Depth
1 in
Details
Subject Pattern
Plants
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Shape
Rectangle
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Wood
Material
Wood Print
Color
White, Blue
Description
Bring some sizzle to your space with this eye-catching set of two lilac and wild plum bouquet black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.