
Set Of Two Live in The Present 5 White Framed Print Wall Art, 2PK
Mfr # 405841
Zoro # G722894168
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Width
14 in
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405841
Zoro #
G722894168
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
18 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Color
Ivory, Teal, Sky Blue
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two live in the present 5 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.