
Set Of Two Loads of Fun 1 White Framed Print Bathroom Wall Art, 2PK
Mfr # 407106
Zoro # G422891382
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Width
15 in
Wall Mounting Hardware Included
No
Material
Paper
Color
Brown
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407106
Zoro #
G422891382
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
19 in
Details
Wall Mounting Hardware Included
No
Material
Paper
Color
Brown
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Item
Wall Art
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Shape
Rectangle
Number of Pieces Included
2
Description
Bring some sizzle to your space with this eye-catching set of two loads of fun 1 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.