
Set Of Two Lonely Landscape Wood Brown Framed Wall Art, 2PK
Mfr # 476066
Zoro # G422895533
product price:Â $535.99
/pk 2, $268.00/eaKey Features
Finish
Matte
Color
Green
Depth
1 in
Commercial Use
Yes
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476066
Zoro #
G422895533
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
36 in
Length
30 in
Details
Finish
Matte
Color
Green
Commercial Use
Yes
Art Type
Print
Shape
Rectangle
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Glass
Subject
Buildings & Architecture
Item
Wall Art
Description
Unique and decorative, this set of two lonely landscape wood brown framed wall art will leave a lasting impression. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30-inch H x 36-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.