
Set Of Two Love and Bloom Black Framed Print Wall Art, 2PK
Mfr # 407964
Zoro # G322894568
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Width
31 in
LED/Illuminated
No
Shape
Rectangle
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407964
Zoro #
G322894568
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
19 in
Details
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Item
Wall Art
Subject
Text & Numbers
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Color
White, Tan, Green
Primary Art Material
Wood
Material
Wood Print
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching set of two love and bloom black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.