Set Of Two Love and Bloom Black Framed Print Wall Art, 2PK

  • Mfr # 407965

  • Zoro # G722888488


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Depth
1 in
Length
19 in
Assembly Required
No Assembly Needed
Art Type
Print
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407965
Zoro #
G722888488
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
31 in

Details

Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Material
Wood Print
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Color
White, Tan, Green
Subject
Text & Numbers

Description

Add an air of fashion to your room and rejuvenate the space with this set of two love and bloom black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.