
Set Of Two Love and Bloom White Framed Print Wall Art, 2PK
Mfr # 407963
Zoro # G122893990
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Material
Wood Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407963
Zoro #
G122893990
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
31 in
Length
19 in
Details
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Material
Wood Print
Item
Wall Art
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Color
White, Tan, Green
Number of Pieces Included
2
LED/Illuminated
No
Shape
Rectangle
Description
Bring some sizzle to your space with this eye-catching set of two love and bloom white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.