Set Of Two Love and Memories White Framed Print Wall Art, 2PK

  • Mfr # 408017

  • Zoro # G522889364


product price:  $145.99
/pk 2, $73.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Plants
Length
21 in
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408017
Zoro #
G522889364
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
31 in
Depth
1 in

Details

Subject Pattern
Plants
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
Item
Wall Art
Number of Pieces Included
2
Shape
Rectangle
Color
Brown, White, Purple
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Wood Print
Primary Art Material
Wood

Description

Unique and decorative, this set of two love and memories white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.