
Set Of Two Love Farmhouse Black Framed Print Wall Art, 2PK
Mfr # 405718
Zoro # G722893840
product price:Â $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
Key Features
Width
28 in
Art Type
Print
Material
MDF Paper Print Texture
Length
20 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405718
Zoro #
G722893840
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
20 in
Depth
1.5 in
Details
Art Type
Print
Item
Wall Art
Material
MDF Paper Print Texture
Color
Tan
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Number of Pieces Included
2
Description
Unique and decorative, this set of two love farmhouse black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.