
Set Of Two Love Grows Here Black Framed Print Wall Art, 2PK
Mfr # 407972
Zoro # G222891186
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
LED/Illuminated
No
Width
29 in
Length
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407972
Zoro #
G222891186
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Length
18 in
Depth
1 in
Details
Primary Art Material
Wood
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Rectangle
Material
Wood Print
Color
Black, Yellow, Red
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Item
Wall Art
Subject
Text & Numbers
Description
Bring some sizzle to your space with this eye-catching set of two love grows here black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.