
Set Of Two Love is Patient or Measure 1 White Framed Print Wall Art, 2PK
Mfr # 406003
Zoro # G922891509
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Art Type
Print
Width
15 in
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406003
Zoro #
G922891509
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
15 in
Details
Art Type
Print
Item
Wall Art
Color
Red, Orange, Cream
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Square
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Number of Pieces Included
2
Description
Bring some sizzle to your space with this eye-catching set of two love is patient or measure 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.