
Set Of Two Love Never Fails 3 Black Framed Print Wall Art, 2PK
Mfr # 407165
Zoro # G522890117
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Length
14 in
Color
Brown
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407165
Zoro #
G522890117
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Color
Brown
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Art Type
Print
Wall Mounting Hardware Included
No
Material
Paper
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Item
Wall Art
Description
The set of two love never fails 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.