Set Of Two Love or In the Moment 2 Black Framed Print Wall Art, 2PK

  • Mfr # 407930

  • Zoro # G822890114


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Length
29 in
Primary Art Material
Wood
Material
Wood Print
Color
White, Tan, Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407930
Zoro #
G822890114
UPC #
-
Country of Origin
United States

Dimensions

Length
29 in
Width
18 in
Depth
1 in

Details

Primary Art Material
Wood
Material
Wood Print
Color
White, Tan, Black
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Item
Wall Art
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set

Description

The set of two love or in the moment 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 18-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.