
Set Of Two Love Story Black Framed Print Wall Art, 2PK
Mfr # 405722
Zoro # G122892009
product price:Â $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Subject
Text & Numbers
Color
Black, Ivory
Width
31 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405722
Zoro #
G122892009
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1.5 in
Length
20 in
Details
Art Type
Print
Subject
Text & Numbers
Color
Black, Ivory
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Primary Art Material
Paper
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
Item
Wall Art
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Description
This set of two love story black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 31-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.