
Set Of Two Mail Pouch Barn and Mill 2 Black Framed Print Wall Art, 2PK
Mfr # 407011
Zoro # G922894678
product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Length
15 in
LED/Illuminated
No
Width
21 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407011
Zoro #
G922894678
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
21 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Item
Wall Art
Color
Green
Material
Paper
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Landscape & Nature
Art Type
Print
Wall Mounting Hardware Included
No
Description
This set of two mail pouch barn and mill 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.