
Set Of Two Marsh Herons I and Sea II Black Framed Print Wall Art, 2PK
Mfr # 408047
Zoro # G522890445
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Length
19 in
Material
Wood Print
Set Type
Gallery Wall Art Set
Width
31 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408047
Zoro #
G522890445
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
31 in
Depth
1 in
Details
Material
Wood Print
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Subject
Animals
LED/Illuminated
No
Shape
Rectangle
Color
Blue, Tan, Brown
Number of Pieces Included
2
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Subject Pattern
Bird
Description
Bring some sizzle to your space with this eye-catching set of two marsh herons i and sea ii black framed print wall art. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.