Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Matte Black Industrial Cog Bookends, 2PK

  • Mfr # 392131

  • Zoro # G622882791


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Finish
Matte
Color
Brown
LED Lighting
No
Depth
13.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392131
Zoro #
G622882791
UPC #
-
Country of Origin
China

Dimensions

Depth
13.58 in
Width
4 in
Length
8.07 in

Details

Hand Painted
No
Finish
Matte
Color
Brown
Item
Sculptures
LED Lighting
No
Material
Polyresin
Plays Music
No
Commercial Use
Yes
Subject
No Subject
Construction Method
Machine-Made
Assembly Required
No
Pieces per Set
2
Sculpture Type
Decorative Bookends
Occasion
No Holiday

Description

Add a fun yet elegant touch to your bookshelf with these Matte Black Industrial Cog Bookends. These bookends are made from resin which makes them sturdy and durable enough to hold as many books as you want without slipping or moving around. The bookends are shaped like different sized gears or cogs and finished in a rustic matte black. The unique yet understated look of these bookends will work with any interior style you have in your home. You can use these bookends to display your books or you can use them as stand-alone decor pieces as well. 8.07-inch h x 4.00-inch w x 13.58-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.