Set Of Two May Our Hearts Be warm 1 White Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407112

  • Zoro # G722895424


product price:  $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Material
Paper
Depth
1 in
Shape
Rectangle
Art Type
Print
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407112
Zoro #
G722895424
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
19 in
Length
15 in

Details

Material
Paper
Shape
Rectangle
Art Type
Print
Item
Wall Art
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Color
Brown
LED/Illuminated
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed

Description

The set of two may our hearts be warm 1 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.