
Set Of Two May Our Hearts Be Warm 2 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 407113
Zoro # G522888398
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Subject Pattern
Seasonal Flowers
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Width
19 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407113
Zoro #
G522888398
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Subject Pattern
Seasonal Flowers
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Color
Brown
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Material
Paper
Number of Pieces Included
2
Item
Wall Art
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
The set of two may our hearts be warm 2 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.