Set of Two Maynard I Gray Elephant Resin Hanging Dimensional Sculpture, 2PK

  • Mfr # 608653

  • Zoro # G222885598


product price:  $148.99
/pk 2, $74.50/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Gray
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Fringe/Tassels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608653
Zoro #
G222885598
UPC #
-
Country of Origin
China

Dimensions

Width
5.43 in
Length
11.02 in
Depth
4.23 in

Details

Item
Wall Decor
Material
Resin
Color
Gray
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Fringe/Tassels Included
No
Number of Pieces
2
Assembly Required
No
Finish Style
Worn/Fade
Style
Modern
Mirrored
No
Outdoor Suitability
No
Construction Method
Handmade
Commercial Use
No
Lighted
No
Orientation
Horizontal and Vertical
Shape
Novelty

Description

Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from durable resin, this modern wall decor features a unique hanging dimensional sculpture design. It comes as a set of two pieces, allowing for a versatile display that can enhance any room. The worn and faded details contribute to its charm, making it a stunning focal point. 11.02-inch h x 5.43-inch w x 4.23-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.