
Set Of Two Meandering Flowers I and II 2 Black Framed Print Wall Art, 2PK
Mfr # 406006
Zoro # G122888750
product price:Â $175.99
/pk 2, $88.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
21 in
Number of Pieces Included
2
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
406006
Zoro #
G122888750
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
27 in
Details
Art Type
Print
Number of Pieces Included
2
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Subject Pattern
Seasonal Flowers
Item
Wall Art
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Material
Wood Paper And Texture
Description
This set of two meandering flowers i and ii 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.