
Set Of Two Memories at the Lake Black Framed Print Wall Art, 2PK
Mfr # 405736
Zoro # G222889145
product price:Â $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Boat
Number of Pieces Included
2
Subject
Transportation
LED/Illuminated
No
Material
MDF Paper Print Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405736
Zoro #
G222889145
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Length
14 in
Depth
1.5 in
Details
Subject Pattern
Boat
Number of Pieces Included
2
Subject
Transportation
LED/Illuminated
No
Item
Wall Art
Material
MDF Paper Print Texture
Color
Tan, Brown, Gray
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Description
The set of two memories at the lake black framed print wall art is the perfect decorative accessory for your home. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 40-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.