Set Of Two Mermaid Kisses Starfish Wishes 2 White Framed Print Wall Art, 2PK

  • Mfr # 408010

  • Zoro # G922894197


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Width
19 in
Color
Blue, Green, Pink
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
408010
Zoro #
G922894197
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
31 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Color
Blue, Green, Pink
Shape
Rectangle
Subject
Fantasy & Sci-Fi
LED/Illuminated
No
Material
Wood Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Item
Wall Art
Primary Art Material
Wood

Description

The set of two mermaid kisses starfish wishes 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 19-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.