
Set Of Two Mermaids 2 Black Framed Print Wall Art, 2PK
Mfr # 406126
Zoro # G122888972
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Width
15 in
Length
15 in
Depth
1 in
Color
Blue, White, Green
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406126
Zoro #
G122888972
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Color
Blue, White, Green
LED/Illuminated
No
Subject
Fantasy & Sci-Fi
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Square
Item
Wall Art
Material
Wood Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Description
Unique and decorative, this set of two mermaids 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.