Zoro Homepage

Set of Two Microfiber Down Alternative Medium Hypoallergenic European Size Bed Pillows

  • Mfr # 526447

  • Zoro # G422366583


product price: $42.89
/ea

Key Features

Assembly Required
No Assembly Needed
Height
17.5 in
Application Type
Yes
Width
17.5 in
Depth
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526447
Zoro #
G422366583
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 in
Width
17.5 in
Depth
2.46 in

Details

Assembly Required
No Assembly Needed
Item
Bed Pillow
Application Type
Yes

Description

Set of two microfiber down alternative medium hypoallergenic Euro size bed pillows offers the perfect blend of comfort and support for back sleepers. Crafted with a medium comfort level, these pillows are designed to cradle your head and neck, ensuring a restful night's sleep. The down alternative fill material provides a soft yet supportive experience, while the microfiber shell adds a touch of luxury. These pillows are hypoallergenic, making them an excellent choice for individuals with allergies. Each set includes two European size pillow inserts that are great for sleeping but also can be used as sham or pillow inserts to complement your bed ensemble, sofa, or chair with a decorative accent. 17.5-inch h x 17.5-inch w x 2.46-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.