
Set of Two Microfiber Down Alternative Medium Hypoallergenic European Size Bed Pillows
Mfr # 526448
Zoro # G022375053
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Height
25.98 in
Assembly Required
No Assembly Needed
Width
25.98 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526448
Zoro #
G022375053
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Height
25.98 in
Width
25.98 in
Details
Item
Bed Pillow
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Set of two microfiber down alternative medium hypoallergenic European size bed pillows offer versatile support for side, back, and stomach sleepers. Crafted with a medium comfort level, these pillows feature a soft down alternative fill for a cozy sleeping experience. The microfiber cover adds a touch of elegance while ensuring durability and comfort. Easy to maintain, these pillows are machine washable for hassle-free cleaning. This set includes two European size pillows which can be used as bed pillows or decorative pillow cover inserts. Enjoy the hypoallergenic benefits that make these pillows ideal for allergy sufferers. 25.98-inch h x 25.98-inch w x 6-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.