Zoro Homepage

Set of Two Microfiber Down Alternative Medium Hypoallergenic European Size Bed Pillows

  • Mfr # 526449

  • Zoro # G522372897


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
6 in
Assembly Required
No Assembly Needed
Width
25.95 in
Height
27.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526449
Zoro #
G522372897
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Width
25.95 in
Height
27.95 in

Details

Application Type
Yes
Item
Bed Pillow
Assembly Required
No Assembly Needed

Description

Set of two microfiber down alternative medium hypoallergenic european size bed pillows offers versatile support for all sleep positions, including side, back, and stomach. Crafted with a down alternative fill, these pillows provide a comfortable medium level of softness, ensuring a cozy night's sleep. The microfiber cover enhances breathability and adds a touch of modern style to your bedroom decor. Designed to be hypoallergenic, they are perfect for sensitive sleepers who seek relief from allergens. Enjoy the convenience of machine washable pillows that maintain their shape and softness after every wash. This set includes two european size pillows, making it a stylish and practical addition to your bedding collection. 27.95-inch h x 25.95-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.