Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Microfiber Down Alternative Medium Hypoallergenic King Size Bed Pillows

  • Mfr # 526442

  • Zoro # G122376066


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
24 in
Application Type
Yes
Depth
11 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526442
Zoro #
G122376066
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
11 in
Height
39 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Bed Pillow

Description

Set of two microfiber down alternative medium hypoallergenic king size bed pillows offer a perfect blend of comfort and support for back and side sleepers. These pillows feature a medium comfort level, filled with plush polyester polyfill, they provide just the right amount of cushioning for the ultimate rest. Comes complete with a gusseted gray piped edge that enhances the overall structure and durability of the pillow, promoting better neck alignment. Enjoy this comfortable and hypoallergenic pair of pillows for a great night's sleep. 39-inch h x 24-inch w x 11-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.