
Set of Two Microfiber Down Alternative Medium Hypoallergenic King Size Bed Pillows
Mfr # 526445
Zoro # G922365758
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Width
33 in
Height
18 in
Depth
6 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526445
Zoro #
G922365758
UPC #
-
Country of Origin
China
Dimensions
Width
33 in
Height
18 in
Depth
6 in
Details
Assembly Required
No Assembly Needed
Item
Bed Pillow
Application Type
Yes
Description
Set of two microfiber down alternative medium hypoallergenic king size bed pillows offers the perfect blend of comfort and support for your sleep needs. Designed for side, back, and stomach sleepers, these pillows ensure a restful night's sleep. The medium comfort level provides just the right amount of softness and support to promote a healthy spine alignment. Featuring down alternative fill material, they offer a plush feel without the allergens associated with traditional down. The microfiber cover enhances durability and adds a modern touch to your bedding. These bed pillows are conveniently machine washable, ensuring easy maintenance. Elevate your sleep experience without compromise as you enjoy luxurious comfort and breathability every night. 18-inch h x 33-inch w x 6-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.