
Set of Two Microfiber Down Alternative Medium Hypoallergenic Queen Size Bed Pillows
Mfr # 526443
Zoro # G922367912
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Application Type
Yes
Depth
11 in
Width
23.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526443
Zoro #
G922367912
UPC #
-
Country of Origin
China
Dimensions
Height
33 in
Depth
11 in
Width
23.5 in
Details
Item
Bed Pillow
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Set of two microfiber down alternative medium hypoallergenic queen size bed pillows deliver exceptional comfort for a restful night's sleep. These pillows feature a medium comfort level, filled with plush polyester polyfill, they provide just the right amount of cushioning for the ultimate rest. Comes complete with a gusseted gray piped edge that enhances the overall structure and durability of the pillow, promoting better neck alignment. Enjoy this comfortable and hypoallergenic pair of pillows for a great night's sleep. 33-inch h x 23.5-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.