Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Microfiber Down Alternative Medium Hypoallergenic Standard Size Bed Pillows

  • Mfr # 526444

  • Zoro # G522344399


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Width
29 in
Depth
9 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526444
Zoro #
G522344399
UPC #
-
Country of Origin
China

Dimensions

Width
29 in
Depth
9 in
Height
23 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Bed Pillow

Description

Set of two microfiber down alternative medium hypoallergenic standard size bed pillows offers versatile comfort for all sleep positions, including side, back, and stomach. Crafted with medium firmness, these pillows provide just the right support for a restful night's sleep. The polyester polyfill fill material ensures both softness and resilience, making it perfect for nightly use. Each pillow is covered in luxurious microfiber, adding a touch of modern style to your bedding collection. Featuring a gusseted edge design, they offer enhanced durability and shape retention. Both pillows are machine washable for easy care, ensuring they remain fresh and clean over time. Enjoy the hypoallergenic benefits that make these pillows suitable for sensitive sleepers. 23-inch h x 29-inch w x 9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.