
Set of Two Microfiber Down Alternative Medium King Size Bed Pillows
Mfr # 526450
Zoro # G022375374
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Height
18 in
Assembly Required
No Assembly Needed
Width
33 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526450
Zoro #
G022375374
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Height
18 in
Width
33 in
Details
Item
Bed Pillow
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Set of two microfiber down alternative medium king size bed pillows offer the perfect blend of comfort and support tailored for side, back, and stomach sleepers. Crafted with a medium comfort level, these pillows ensure a restful night's sleep. The down alternative fill material provides a plush feel while maintaining an allergy-friendly profile. Wrapped in soft microfiber, the cover enhances the overall soothing experience. Designed with modern aesthetics in mind, they effortlessly complement any bedroom decor. This set includes two generously sized king pillows that enhance your sleep sanctuary with luxury and practicality. Elevate your sleep experience with this essential addition to your bedding collection. 18-inch h x 33-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.