
Set of Two Microfiber Down Alternative Medium Standard Size Bed Pillows
Mfr # 526451
Zoro # G222368398
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Width
27 in
Assembly Required
No Assembly Needed
Height
17 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526451
Zoro #
G222368398
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Width
27 in
Height
17 in
Details
Item
Bed Pillow
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Set of two microfiber down alternative medium standard size bed pillows offer a perfect blend of comfort and support for any sleep position, whether you are a side, back, or stomach sleeper. The medium comfort level ensures an ideal balance for a restful night's sleep. Each pillow is filled with down alternative material, providing a soft yet supportive experience for your head and neck. Wrapped in a modern microfiber cover, these pillows are not only stylish but also easy to maintain as they are machine washable. This set includes two pillows, making it a great choice for couples or anyone looking to enhance their bedding ensemble. Elevate your sleeping experience with this versatile and comfortable bedding essential. 17-inch h x 27-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.