
Set Of Two Midwest Living 3 Black Framed Print Wall Art, 2PK
Mfr # 407952
Zoro # G222888698
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Depth
1 in
Width
19 in
Primary Art Material
Wood
Color
Orange, White, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407952
Zoro #
G222888698
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
31 in
Details
Number of Pieces Included
2
Item
Wall Art
Primary Art Material
Wood
Color
Orange, White, Black
Material
Wood Print
Subject Pattern
Sunflowers
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Description
The set of two midwest living 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.