
Set of Two Miranda Silver Flower Mandala Metal Hanging Dimensional Sculpture, 2PK
Mfr # 608670
Zoro # G822884588
product price:Â $51.29
/pk 2, $25.65/eaKey Features
Finish Style
Distressed Metal
Lighted
No
Style
Modern
Mirrored
No
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608670
Zoro #
G822884588
UPC #
-
Country of Origin
China
Dimensions
Length
11.14 in
Depth
2.36 in
Width
11.14 in
Details
Finish Style
Distressed Metal
Lighted
No
Style
Modern
Mirrored
No
Orientation
Horizontal and Vertical
Hooks Included
No
Construction Method
Handmade
Fringe/Tassels Included
No
Outdoor Suitability
No
Number of Pieces
2
Pattern
Mandala
Commercial Use
No
Material
Metal
Shape
Novelty
Item
Wall Decor
Color
Silver
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Description
Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from durable metal, this modern hanging dimensional sculpture offers a unique visual appeal. The distressed metal finish adds character and warmth, making it a perfect focal point for any room. This set includes two pieces, allowing for versatile arrangements to enhance your decor. 11.14-inch h x 11.14-inch w x 2.36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.