Set Of Two Mod Abstract Blue And Ivory Gold Floater Frame Painting Wall Art, 2PK

  • Mfr # 548992

  • Zoro # G422891535


product price:  $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Primary Art Material
Canvas
Color
Rust
Set Type
Multi-Piece Image
Assembly Required
No Assembly Needed
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548992
Zoro #
G422891535
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Depth
1.5 in
Width
36 in

Details

Primary Art Material
Canvas
Color
Rust
Set Type
Multi-Piece Image
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Material
Canvas
Commercial Use
Yes
Shape
Rectangle
Wall Mounting Hardware Included
Yes
LED/Illuminated
Yes
Subject
Abstract
Item
Wall Art
Art Type
Painting

Description

Unique and decorative, this set of two mod abstract blue and ivory gold floater frame painting wall art will leave a lasting impression. This acrylic painting pair is a way to express your artistic style and add some fashion to your walls. Not a print, this fabulous work of art is truly hand-painted and reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. 24-inch H x 36-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.