Set of Two Modern Abstract Gunmetal Framed Art, 2PK

  • Mfr # 365382

  • Zoro # G122884721


product price: $206.99
/pk 2, $103.50/ea
Free Shipping & Returns

Key Features

Mirrored
No
Orientation
Vertical Only
Finish Style
No Distressing
Style
Modern
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365382
Zoro #
G122884721
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
15 in
Depth
1 in

Details

Mirrored
No
Orientation
Vertical Only
Finish Style
No Distressing
Style
Modern
Assembly Required
No
Number of Pieces
2
Hooks Included
No
Fringe/Tassels Included
No
Lighted
No
Commercial Use
Yes
Color
Gunmetal
Finish
Matte
Item
Wall Decor
Construction Method
Hand Finished
Outdoor Suitability
No
Wall Decor Type
Framed Art
Shape
Rectangle

Description

Unique and decorative, this set of two modern abstract gunmetal framed art will leave a lasting impression. Hand-finished with care, this wall decor pair will bring some authenticity to your space. Instantly liven up your space with this modern art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch h x 15-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.