Set Of Two Modern Abstract Watercolor Black Framed Wall Art, 2PK

  • Mfr # 606694

  • Zoro # G222894163


product price: $549.99
/pk 2, $275.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Abstract
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606694
Zoro #
G222894163
UPC #
-
Country of Origin
United States

Dimensions

Length
26 in
Width
26 in
Depth
1 in

Details

Color
Blue
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Abstract
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Material
Paper
Set Type
Wall Art Set
Item
Wall Art
Shape
Square
Number of Pieces Included
2
LED/Illuminated
No
Primary Art Material
Paper
Finish
Satin Black

Description

Bring some sizzle to your space with this eye-catching set of two modern abstract watercolor black framed wall art. This calming wall art features color and design that will bring a refreshing look and perspective. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26.00-inch h x 26.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.