Set Of Two Modern Ferns I Brown Framed Print Wall Art, 2PK

  • Mfr # 416364

  • Zoro # G122893945


product price:  $377.99
/pk 2, $189.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Ferns
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Shape
Square
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416364
Zoro #
G122893945
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
26 in
Width
26 in

Details

Subject Pattern
Ferns
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Shape
Square
LED/Illuminated
No
Set Type
Wall Art Set
Material
Paper, Cardboard, Plastic, Glass
Color
Beige
Commercial Use
Yes
Item
Wall Art
Number of Pieces Included
2
Subject
Plants & Flowers
Art Type
Print
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of two modern ferns i brown framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26-inch H x 26-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.