Set Of Two Moody Gray Glassware Still Life 1 White Framed Print Kitchen Wall Art, 2PK

  • Mfr # 406130

  • Zoro # G622892820


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Length
19 in
Subject Pattern
Glassware
Subject
Food & Beverage
Material
Wood Paper
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406130
Zoro #
G622892820
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Depth
1 in
Width
15 in

Details

Item
Wall Art
Subject Pattern
Glassware
Subject
Food & Beverage
Material
Wood Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Color
Black, White
Art Type
Print
Shape
Rectangle

Description

This set of two moody gray glassware still life 1 white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.