
Set Of Two Moody Gray Glassware Still Life 2 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 406131
Zoro # G122893457
product price:Â $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject Pattern
Glassware
Assembly Required
No Assembly Needed
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406131
Zoro #
G122893457
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Set Type
Gallery Wall Art Set
Subject Pattern
Glassware
Assembly Required
No Assembly Needed
LED/Illuminated
No
Number of Pieces Included
2
Item
Wall Art
Shape
Rectangle
Art Type
Print
Material
Wood Paper
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Food & Beverage
Color
Black, White
Description
Add an air of fashion to your room and rejuvenate the space with this set of two moody gray glassware still life 2 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.